Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3525X 2 11/16

Taper Lock Bushing - 3525 Series, 2-11/16 in Bore
MI ITEM #08678382
MFR #3525X 2 11/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bushing Size
    3525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
3525X 2 11/16 TAPER BORE BUSHINGS-900,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought