1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
F 45 MM
F Bushing, 45 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #
08678499
MFR #
F 45 MM
Price
$1,124.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
BROWNING F 45 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
F 45 MM
F Bushing, 45 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #
08678499
MFR #
F 45 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,124.48
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
45 mm
Bushing Size
F
Flange Outside
Diameter
6.6250 in
Length Through
Bore
3.6250 in
Details
Bore Type
Finished Bore
Overview
Mfr description
F 45 MM QD BUSHINGS, 3208576
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought