Motion
Q2 55 MM

BROWNING
Q2 55 MM

Split Taper Bushing - Q2 Bushing, 55 mm Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #08678508
MFR #Q2 55 MM
Price$150.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
Q2 55 MM

Split Taper Bushing - Q2 Bushing, 55 mm Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #08678508
MFR #Q2 55 MM

Mfr description
Q2 55 MM SPLITTAPERBUSH-600, 2761187
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.84/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    3.5000 in
  • Weight
    4.5 lbs

Details

  • Bore Type
    Finished Bore
  • Flange Type
    Solid
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q2 55 mm
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)