Specifications
Dimensions
- Bore Diameter42 mm
- Bushing SizeQ2
- Flange Outside Diameter4.1250 in
- Keyway Size0.5000 x 0.2190 in, 12.70 x 5.56 mm
- Length Through Bore3.5000 in
- Outside Diameter4.1250 in, 104.77 mm
- Overall Length3.5000 in, 88.90 mm
- Screw Length1.2500 in | 31.75 mm
- Screw Thread Size3/8-16
- Weight4.5 lbs
Details
- Bore TypeFinished Bore
- Flange TypeSolid
- Hub Bore TypeFinished
- Manufacturer Catalog NumberQ2 42 mm
- MaterialSteel
- Mounting TypeSplit Taper
- Number Of Bolt Holes3
- Product TypeSplit Taper Bushings
- Screw Torque39.319 N-m
Overview
Mfr description
Q2 42 MM SPLITTAPERBUSH-600, 2761237