Specifications
Dimensions
- Weight162.386 kg, 358.0 lb
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K 36 DOU S GH RAPID N
- Manufacturer Upc Number662460609072
- UPC_NO662460609072
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)