Specifications
Dimensions
- NEMA / IEC Frame Size143TC
- Nominal Ratio24.61:1
- Ratio24.61:1
- Weight33.0 lb
Details
- Actual Ratio24.61:1
- Country of OriginItaly
- Manufacturer Catalog NumberHI5572E 24.61 143TC M1
- Manufacturer Upc Number662460693910
- Reduction24.61:1
- UPC_NO662460693910
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)