Overview
Mfr description
OTN3242L GH 33X S2 OTN 3000 GEARHEADS,
Specifications
- Country of OriginUS
- Manufacturer Catalog NumberOTN3242L GH 33X S2
- Manufacturer Upc Number662460592251
- UPC_NO662460592251
- Weight24.9476 kg, 55.00 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data