Motion
TP90LX 2 3/8

BROWNING
TP90LX 2 3/8

Mechanical Clutch - Straight, 2.3750 in Bore, 11.6140 in OD, 3903 in-lb to 11710 in-lb, 325.2500 ft-lbs to 975.8333 ft-lbs Torque Capacity, 120 rpm Max
MI ITEM #08686654
MFR #TP90LX 2 3/8
Price$61,015.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP90LX 2 3/8

Mechanical Clutch - Straight, 2.3750 in Bore, 11.6140 in OD, 3903 in-lb to 11710 in-lb, 325.2500 ft-lbs to 975.8333 ft-lbs Torque Capacity, 120 rpm Max
MI ITEM #08686654
MFR #TP90LX 2 3/8

Mfr description
TP90LX 2 3/8 TORQ/PRO, 601124
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,015.04/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Bore Size
    2.375
  • Length
    6.1810 in, 156.99 mm
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    11.6140 in
  • Overall Diameter
    11.6140 in
  • Overall Length
    6.1810 in, 156.99 mm
  • Weight
    92.80 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662460560281
  • Max Rpm
    120 rpm
  • Maximum Speed
    120 rpm
  • Number Of Bolt Holes
    8
  • Series
    TP90L
  • Torque Capacity
    325.2500 ft-lbs to 975.8333 ft-lbs, 3903 in-lb to 11710
  • Torque Range
    325.2500 ft-lbs to 975.8333 ft-lbs, 3903 in-lb to 11710
  • Type
    Torque Overload Devices

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)