Specifications
Dimensions
- Shipping Dimensions Height11.5000 in;292.10 mm
- Shipping Dimensions Length18.5000 in;469.90 mm
- Shipping Dimensions Width12.0000 in
- Weight21.0 lbs, 9.525 kg
Details
- Manufacturer Catalog Number6GWCDGE W7 39 SPLINED
- Output Bore TypeSplined Hollow Bore
Overview
Mfr description
6GWCDGE W7 39 SPLINED CENTER PIVOT WORM