Motion
2 1/2F EB MMFF FB

KOP-FLEX
2 1/2F EB MMFF FB

Complete Gear Coupling - Cplg Size 2-1/2F
Mi Item #08687231
MFR #2 1/2F EB MMFF FB
Price$7,698.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F EB MMFF FB

Complete Gear Coupling - Cplg Size 2-1/2F
Mi Item #08687231
MFR #2 1/2F EB MMFF FB

Mfr description
2 1/2F EB MMFF FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,698.88/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2-1/2F
  • Weight
    55.41 lbs

Details

  • Coupling Type
    Gear Coupling
  • Manufacturer Catalog Number
    2-1/2F EB MMFF FB
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)