Motion
1 1/2F SB FF FB

KOP-FLEX
1 1/2F SB FF FB

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Shrouded Bolt, Double Flex, 6.0000 in OD, 4.0000 in, 101.60 mm Length
Mi Item #08687237
MFR #1 1/2F SB FF FB
Price$5,145.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F SB FF FB

Complete Gear Coupling - Cplg Size 1.5, Finished Bore, Shrouded Bolt, Double Flex, 6.0000 in OD, 4.0000 in, 101.60 mm Length
Mi Item #08687237
MFR #1 1/2F SB FF FB

Mfr description
1 1/2F SB FF FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,145.29/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8125 in, 122.24 mm
  • Container Size
    1
  • Coupling Overall Length
    4.0000 in, 101.60 mm
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Length Through Bore  
    1.9375 in, 49.21 mm
  • Maximum Bore
    1.6300 in, 41.40 mm
  • Maximum Bore Diameter  
    1.6300 in, 41.40 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    6.0000 in
  • Overall Length
    4.0000 in
  • Screw Length
    1.0000 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Thread Size
    3/8-16
  • Weight
    16.82 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Full Flex
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    27 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    1-1/2F SB FF FB
  • Material
    Carbon Steel
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Maximum Torque
    34000 in/lb
  • Peak Torque
    34000 in-lb, 3841.47 N-m
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Sleeve Material
    Medium Carbon Steel
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    17,000.00 in-lb, 1,920.74 N-m
  • Torque Rating (in-lb)
    17,000.00 in-lb, 1,920.74 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)