Motion
3 1/2F SB FF FB

KOP-FLEX
3 1/2F SB FF FB

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Shrouded Bolt, Double Flex, 11.0000 in OD, 8.5000 in, 215.90 mm Length
Mi Item #08687239
MFR #3 1/2F SB FF FB
Price$11,902.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F SB FF FB

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Shrouded Bolt, Double Flex, 11.0000 in OD, 8.5000 in, 215.90 mm Length
Mi Item #08687239
MFR #3 1/2F SB FF FB

Mfr description
3 1/2F SB FF FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,902.62/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9.2812 in, 235.74 mm
  • Coupling Overall Length
    8.5000 in, 215.90 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Length Through Bore  
    4.1875 in, 106.36 mm
  • Maximum Bore
    3.7500 in, 95.25 mm
  • Maximum Bore Diameter  
    3.7500 in, 95.25 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    11.0000 in
  • Overall Length
    8.5000 in
  • Screw Length
    1.6250 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Thread Size
    5/8
  • Weight
    114.36 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal, Full Flex, Lubricated, Straight tooth design
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    235 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3-1/2F SB FF FB
  • Material
    Carbon Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    296000 in/lb
  • Peak Torque
    296000 in-lb, 33443.44 N-m
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Maximum service life
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    148,000.00 in-lb, 16,721.72 N-m
  • Torque Rating (in-lb)
    148,000.00 in-lb, 16,721.72 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)