Motion
4 1/2F EB FF FB

KOP-FLEX
4 1/2F EB FF FB

Complete Gear Coupling - Cplg Size 4.5, Finished Bore, Exposed Bolt, Double Flex, 13.6250 in OD, 10.9375 in, 277.81 mm Length
Mi Item #08687244
MFR #4 1/2F EB FF FB
Price$17,956.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F EB FF FB

Complete Gear Coupling - Cplg Size 4.5, Finished Bore, Exposed Bolt, Double Flex, 13.6250 in OD, 10.9375 in, 277.81 mm Length
Mi Item #08687244
MFR #4 1/2F EB FF FB

Mfr description
4 1/2F EB FF FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,956.19/each

Specifications

Dimensions

  • Bolt Circle Diameter
    12.0000 in, 304.80 mm
  • Coupling Overall Length
    10.9375 in, 277.81 mm
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Length Through Bore  
    5.3125 in, 134.94 mm
  • Maximum Bore
    4.7500 in, 120.65 mm
  • Maximum Bore Diameter  
    4.7500 in, 120.65 mm
  • Min Bore Diameter  
    3.0000 in, 76.20 mm
  • Outside Diameter
    13.6250 in
  • Overall Length
    10.9375 in
  • Screw Length
    3.3750 in
  • Sleeve Outside Diameter  
    13.6250 in
  • Thread Size
    3/4
  • Weight
    222.5 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    505 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4-1/2F EB FF FB
  • Material
    Carbon Steel
  • Max Rpm
    4770 rpm
  • Maximum Speed
    4770 rpm
  • Maximum Torque
    636000 in/lb
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    318,000.00 in-lb, 35,928.50 N-m
  • Torque Rating (in-lb)
    318,000.00 in-lb, 35,928.50 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)