Motion
4 1/2F SB FHLF FB

KOP-FLEX
4 1/2F SB FHLF FB

Complete Gear Coupling - Cplg Size 3, Finished Bore, Shrouded Bolt, Full Flex, 7.3125 in, 185.74 mm Length
MI ITEM #08687260
MFR #4 1/2F SB FHLF FB
Price$8,982.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F SB FHLF FB

Complete Gear Coupling - Cplg Size 3, Finished Bore, Shrouded Bolt, Full Flex, 7.3125 in, 185.74 mm Length
MI ITEM #08687260
MFR #4 1/2F SB FHLF FB

Mfr description
4 1/2F SB FHLF FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,982.84/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bolt Circle Diameter
    11.7500 in, 298.45 mm
  • Coupling Overall Length
    7.3125 in, 185.74 mm
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Hub Diameter
    4.2500 in, 107.95 mm
  • Length Through Bore  
    3.5938 in, 91.28 mm
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore
    4.7500 in, 120.65 mm
  • Maximum Bore Diameter  
    4.7500 in, 120.65 mm
  • Outside Diameter
    9.4375 in
  • Overall Length
    7.3125 in
  • Screw Length
    2.7500 in
  • Thread Size
    5/8
  • Weight
    104.77 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Compatible Sleeve Type
    Flanged
  • Component Type
    Flex Half
  • Coupling Component
    Hubs (2), Sleeves (2), Seals (2)
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed Bolt, Full Flex, Finish Bored Coupling
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    160 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Hubs (2) Sleeves (2) Seals (2)
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    4-1/2F SB FHLF FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Maximum Torque
    202000 in/lb
  • Operating Temperature Range
    -40 to 190 °F
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Sleeve Type
    Flanged
  • Temperature Rating
    -40 to 190 °F
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    101,000.00 in-lb, 11,411.47 N-m
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.47 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)