Motion
3 1/2F EB FHWF FB

KOP-FLEX
3 1/2F EB FHWF FB

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Exposed Bolt
Mi Item #08687266
MFR #3 1/2F EB FHWF FB
Price$6,015.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F EB FHWF FB

Complete Gear Coupling - Cplg Size 3.5, Finished Bore, Exposed Bolt
Mi Item #08687266
MFR #3 1/2F EB FHWF FB

Mfr description
3 1/2F EB FHWF FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,015.51/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9.7000 in, 246.38 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Maximum Bore
    3.7700 in, 95.76 mm
  • Maximum Bore Diameter  
    3.7700 in, 95.76 mm
  • Outside Diameter
    7.8750 in
  • Weight
    55.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    UB
  • Coupling Type
    Elastomeric Coupling
  • Design Features
    All-metal end ring seal design, With Fasteners
  • Hub Material
    Carbon Steel
  • Includes
    Fasteners
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    3-1/2F EB FHWF FB
  • Material
    Carbon Steel
  • Performance Features
    All-metal end ring seal design for maximum service life
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)