Motion
5 1/2F EB FHWF FB

KOP-FLEX
5 1/2F EB FHWF FB

Complete Gear Coupling - Cplg Size 45, Finished Bore, Exposed Bolt
Mi Item #08687270
MFR #5 1/2F EB FHWF FB
Price$16,857.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2F EB FHWF FB

Complete Gear Coupling - Cplg Size 45, Finished Bore, Exposed Bolt
Mi Item #08687270
MFR #5 1/2F EB FHWF FB

Mfr description
5 1/2F EB FHWF FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,857.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    14.5000 in, 368.30 mm
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    45
  • Maximum Bore
    5.8800 in, 149.35 mm
  • Maximum Bore Diameter  
    5.8800 in, 149.35 mm
  • Outside Diameter
    9.5938 in
  • Weight
    215.08 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    K2
  • Coupling Type
    Elastomeric Coupling
  • Design Features
    All-metal end ring seal design, With Fasteners, Non-Lubricated
  • Hub Material
    Carbon Steel
  • Includes
    Fasteners
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    5-1/2F EB FHWF FB
  • Material
    Carbon Steel
  • Performance Features
    All-metal end ring seal design for maximum service life
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)