Motion
6F EB FHWF FB

KOP-FLEX
6F EB FHWF FB

Complete Gear Coupling - Cplg Size 6, Finished Bore, Exposed Bolt
Mi Item #08687271
MFR #6F EB FHWF FB
Price$23,258.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6F EB FHWF FB

Complete Gear Coupling - Cplg Size 6, Finished Bore, Exposed Bolt
Mi Item #08687271
MFR #6F EB FHWF FB

Mfr description
6F EB FHWF FB K-F FAST STANDARD, 2303204
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,258.36/each

Specifications

Dimensions

  • Bolt Circle Diameter
    15.7700 in, 400.56 mm
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Maximum Bore
    6.7000 in, 170.18 mm
  • Maximum Bore Diameter  
    6.7000 in, 170.18 mm
  • Outside Diameter
    18.0000 in
  • Weight
    266.17 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling Flex Half
  • Coupling Component
    Gear Coupling Flex Half
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, With Fasteners
  • Hub Material
    Alloy Steel
  • Includes
    Fastener Set (with gasket)
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    6F EB FHWF FB
  • Material
    Alloy Steel, Paper
  • Product Type
    Complete Gear Couplings
  • Sleeve Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)