Motion
2 1/2F SB FR FB

KOP-FLEX
2 1/2F SB FR FB

Complete Gear Coupling - Cplg Size 2.5, Finished Bore, Shrouded Bolt, Double Flex
Mi Item #08687277
MFR #2 1/2F SB FR FB
Price$6,191.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F SB FR FB

Complete Gear Coupling - Cplg Size 2.5, Finished Bore, Shrouded Bolt, Double Flex
Mi Item #08687277
MFR #2 1/2F SB FR FB

Mfr description
2 1/2F SB FR FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,191.45/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Length Through Bore  
    2.9062 in, 73.82 mm
  • Maximum Bore
    2.7500 in, 69.85 mm
  • Maximum Bore Diameter  
    2.7500 in, 69.85 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    8.3750 in
  • Screw Length
    1.3125 in
  • Thread Size
    1/2-13
  • Weight
    51.1 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated, Flex Rigid configuration
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    90 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2F SB FR FB
  • Material
    Carbon Steel
  • Max Rpm
    7900 rpm
  • Maximum Speed
    7900 rpm
  • Maximum Torque
    113400 in/lb
  • Peak Torque
    113400 in-lb, 12812.44 N-m
  • Performance Features
    Torque Rating 56700.0000 in, lbs, Speed Max 7900 rpm, Rating HP @ 100 RPM 90
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    56,700.00 in-lb, 6,406.22 N-m
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.22 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)