Motion
5F SB FR FB

KOP-FLEX
5F SB FR FB

Complete Gear Coupling - Cplg Size 5, Finished Bore, Shrouded Bolt, Double Flex
MI ITEM #08687281
MFR #5F SB FR FB
Price$19,221.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F SB FR FB

Complete Gear Coupling - Cplg Size 5, Finished Bore, Shrouded Bolt, Double Flex
MI ITEM #08687281
MFR #5F SB FR FB

Mfr description
5F SB FR FB K-F FAST STANDARD, 2280865
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,221.08/each

Specifications

Dimensions

  • Coupling Size
    5
  • Coupling Size Code
    5
  • Length Through Bore  
    5.6875 in, 144.46 mm
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter  
    5.5000 in, 139.70 mm
  • Outside Diameter
    15.3125 in
  • Weight
    344.34 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    700 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5F SB FR FB
  • Material
    Carbon Steel
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Maximum Torque
    882000 in/lb
  • Peak Torque
    882000 in-lb, 99652.8 N-m
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    441,000.00 in-lb, 49,826.40 N-m
  • Torque Rating (in-lb)
    441,000.00 in-lb, 49,826.40 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)