Motion
3F EB FR FB

KOP-FLEX
3F EB FR FB

Complete Gear Coupling - Cplg Size 3, Finished Bore, Exposed Bolt
Mi Item #08687284
MFR #3F EB FR FB
Price$7,532.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F EB FR FB

Complete Gear Coupling - Cplg Size 3, Finished Bore, Exposed Bolt
Mi Item #08687284
MFR #3F EB FR FB

Mfr description
3F EB FR FB K-F FAST STANDARD, 2280634
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,532.46/each

Specifications

Dimensions

  • Coupling Size
    3
  • Coupling Size Code
    3
  • Length Through Bore  
    3.4688 in, 88.11 mm
  • Maximum Bore
    3.1250 in, 79.38 mm
  • Maximum Bore Diameter  
    3.1250 in, 79.38 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    9.4375 in
  • Screw Length
    2.7500 in
  • Thread Size
    5/8
  • Weight
    69 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Horsepower @ 100 RPM
    160 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3F EB FR FB
  • Material
    Carbon Steel
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Maximum Torque
    202000 in/lb
  • Peak Torque
    202000 in-lb, 22822.94 N-m
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    101,000.00 in-lb, 11,411.47 N-m
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.47 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)