Motion
5 1/2F EB FR FB

KOP-FLEX
5 1/2F EB FR FB

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt
MI ITEM #08687289
MFR #5 1/2F EB FR FB
Price$29,887.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2F EB FR FB

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt
MI ITEM #08687289
MFR #5 1/2F EB FR FB

Mfr description
5 1/2F EB FR FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,887.32/each

Specifications

Dimensions

  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Length Through Bore  
    6.9688 in, 177.01 mm
  • Maximum Bore
    5.8750 in, 149.22 mm
  • Maximum Bore Diameter  
    5.8800 in, 149.35 mm
  • Min Bore Diameter  
    3.2500 in, 82.55 mm
  • Outside Diameter
    16.7500 in
  • Screw Length
    4.2500 in
  • Weight
    419.03 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Horsepower @ 100 RPM
    920 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5-1/2F EB FR FB
  • Material
    Carbon Steel
  • Max Rpm
    3880 rpm
  • Maximum Speed
    3880 rpm
  • Maximum Torque
    1160000 in/lb
  • Performance Features
    Torque Rating 580,0.0000 in-lbs, Torque Max 1,160,0.0000 in-lbs, Speed Max 3,880 rpm, Rating HP @ 100 RPM 920
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    580,000.00 in-lb, 65,531.20 N-m
  • Torque Rating (in-lb)
    580,000.00 in-lb, 65,531.20 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)