Motion
6F EB FR FB

KOP-FLEX
6F EB FR FB

Complete Gear Coupling - Cplg Size 6, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687290
MFR #6F EB FR FB
Price$41,452.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6F EB FR FB

Complete Gear Coupling - Cplg Size 6, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687290
MFR #6F EB FR FB

Mfr description
6F EB FR FB K-F FAST STANDARD, 2280691
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,452.32/each

Specifications

Dimensions

  • Coupling Size
    6
  • Coupling Size Code
    6
  • Length Through Bore  
    7.4688 in, 189.71 mm
  • Maximum Bore
    6.5000 in, 165.10 mm
  • Maximum Bore Diameter  
    6.5000 in, 165.10 mm
  • Min Bore Diameter  
    3.0000 in, 76.20 mm
  • Outside Diameter
    18.0000 in
  • Screw Length
    3.2500 in
  • Weight
    521.77 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    1205 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    6F EB FR FB
  • Material
    Carbon Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Maximum Torque
    1518000 in/lb
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    759,000.00 in-lb, 85,755.57 N-m
  • Torque Rating (in-lb)
    759,000.00 in-lb, 85,755.57 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)