Motion
4F EB MMFH FB

KOP-FLEX
4F EB MMFH FB

Complete Gear Coupling - Cplg Size 4
Mi Item #08687296
MFR #4F EB MMFH FB
Price$8,074.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F EB MMFH FB

Complete Gear Coupling - Cplg Size 4
Mi Item #08687296
MFR #4F EB MMFH FB

Mfr description
4F EB MMFH FB K-F FAST STANDARD, 2284016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,074.92/each

Specifications

Dimensions

  • Coupling Size
    4
  • Coupling Size Code
    4
  • Weight
    75.00 lbs

Details

  • Coupling Type
    Gear Coupling
  • Manufacturer Catalog Number
    4F EB MMFH FB
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)