Motion
5F EB MMFH FB

KOP-FLEX
5F EB MMFH FB

Complete Gear Coupling - Cplg Size 5.5, Finished Bore
Mi Item #08687298
MFR #5F EB MMFH FB
Price$14,041.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F EB MMFH FB

Complete Gear Coupling - Cplg Size 5.5, Finished Bore
Mi Item #08687298
MFR #5F EB MMFH FB

Mfr description
5F EB MMFH FB K-F FAST STANDARD, 2284032
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,041.98/each

Specifications

Dimensions

  • Coupling Size
    5
  • Coupling Size Code
    5.5
  • Hub Diameter
    10.7500 in, 273.05 mm
  • Length Through Bore  
    6.9688 in, 177.01 mm
  • Maximum Bore
    7.5000 in, 190.50 mm
  • Maximum Bore Diameter  
    7.5000 in, 190.50 mm
  • Outside Diameter
    16.7500 in
  • Weight
    159.85 lbs

Details

  • Bore Type
    Finished Bore
  • Compatible Sleeve Type
    Flanged
  • Component Type
    Flex Half
  • Coupling Component
    Flex Half
  • Coupling Style
    Flex-Rigid
  • Coupling Type
    Gear Coupling
  • Design Features
    Lubricated Design
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5F EB MMFH FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    2700 rpm
  • Maximum Speed
    2700 rpm
  • Maximum Torque
    536000 in/lb
  • Performance Features
    Torque Capacity 536000 lbs-in, Speed Rating 2700 rpm
  • Product Type
    Complete Gear Couplings
  • Sleeve Type
    Flanged
  • Tooth Profile
    40° Pressure Angle Tooth
  • Torque Capacity
    536,000.00 in-lb, 60,559.60 N-m
  • Torque Rating (in-lb)
    536,000.00 in-lb, 60,559.60 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)