Motion
103 KD 21 LS500 FB

KOP-FLEX
103 KD 21 LS500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 8.6000 in, 218.44 mm Length
MI ITEM #08687300
MFR #103 KD 21 LS500 FB
Price$5,032.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 21 LS500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 8.6000 in, 218.44 mm Length
MI ITEM #08687300
MFR #103 KD 21 LS500 FB

Mfr description
103 KD 21 LS500 FB KD2 SERIES, 2430460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,032.86/each

Specifications

Dimensions

  • Coupling Overall Length
    8.6000 in, 218.44 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    1.9400 in, 49.28 mm
  • Min Bore Diameter  
    0.5000 in, 12.70 mm
  • Outside Diameter
    3.9375 in
  • Overall Length
    8.6000 in
  • Weight
    12.31 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Unitized Disc Packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog Number
    103 KD 21 LS500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    667 ft-lbs
  • Number Of Pieces
    3
  • Performance Features
    HT (High Torque) disc packs, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Shaft Spacing
    5.0000 in, 127 mm
  • Torque Capacity
    4,000.00 in-lb, 451.94 N-m
  • Torque Rating (in-lb)
    4,000.00 in-lb, 451.94 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)