Motion
153 KD 21 LS500 FB

KOP-FLEX
153 KD 21 LS500 FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, 10.9800 in, 278.89 mm Length
MI ITEM #08687301
MFR #153 KD 21 LS500 FB
Price$6,517.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 21 LS500 FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, 10.9800 in, 278.89 mm Length
MI ITEM #08687301
MFR #153 KD 21 LS500 FB

Mfr description
153 KD 21 LS500 FB KD2 SERIES, 2430478
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,517.28/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in, 19.05 mm
  • Bore Diameter
    0.7500 in
  • Bore Length
    1.9400 in, 49.28 mm
  • Container Size
    1
  • Coupling Overall Length
    10.9800 in, 278.89 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    1.9400 in, 49.28 mm
  • Min Bore Diameter  
    0.7500 in, 19.05 mm
  • Outside Diameter
    5.3750 in
  • Overall Length
    10.9800 in
  • Weight
    25.46 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Disc Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    1 long hub/1 standard hub
  • Manufacturer Catalog Number
    153 KD 21 LS500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    2267 ft-lbs
  • Number Of Pieces
    3
  • Performance Features
    Axial Capacity (+, -), 0.14, Torque Rating (in-lbs), 13600.0000 in-lbs, Total WR2 (lbs-in2), 67 psi
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    5.0000 in, 127 mm
  • Torque Capacity
    13,600.00 in-lb, 1,536.59 N-m
  • Torque Rating (in-lb)
    13,600.00 in-lb, 1,536.59 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)