Motion
204 KD 21 LS1200 FB

KOP-FLEX
204 KD 21 LS1200 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 17.4100 in, 442.21 mm Length
MI ITEM #08687306
MFR #204 KD 21 LS1200 FB
Price$9,946.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 21 LS1200 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 17.4100 in, 442.21 mm Length
MI ITEM #08687306
MFR #204 KD 21 LS1200 FB

Mfr description
204 KD 21 LS1200 FB KD2 SERIES, 2430528
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,946.55/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.4 mm
  • Bore Diameter
    1.0000 in
  • Container Size
    1
  • Coupling Overall Length
    17.4100 in, 442.21 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    12.0000 in, 304.80 mm
  • Length Through Bore  
    3.0300 in, 76.96 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    6.3750 in
  • Overall Length
    17.4063 in
  • Weight
    47.53 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer Design, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    204 KD 21 LS1200 FB
  • Material
    Carbon Steel
  • Maximum Torque
    36000 in/lb
  • Performance Features
    Torque Capacity 36000 lbs-in
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    12.0000 in, 304.80 mm
  • Torque Capacity
    36,000.00 in-lb, 4,067.45 N-m
  • Torque Rating (in-lb)
    36,000.00 in-lb, 4,067.45 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)