Motion
254 KD 21 LS1400 FB

KOP-FLEX
254 KD 21 LS1400 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, 20.5900 in, 523 mm Length
Mi Item #08687310
MFR #254 KD 21 LS1400 FB
Price$12,503.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 21 LS1400 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, 20.5900 in, 523 mm Length
Mi Item #08687310
MFR #254 KD 21 LS1400 FB

Mfr description
254 KD 21 LS1400 FB KD2 SERIES, 2430569
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,503.62/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.4 mm
  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    20.5900 in, 523 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Distance Between Shafts
    14.0000 in, 355.60 mm
  • Length Through Bore  
    3.5900 in, 91.20 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.6250 in
  • Overall Length
    20.5938 in
  • Weight
    71.94 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs
  • Horsepower @ 100 RPM
    82.5 hp
  • Hub Material
    Carbon Steel
  • Hub Style
    1 long hub/1 standard hub
  • Manufacturer Catalog Number
    254 KD 21 LS1400 FB
  • Material
    Carbon Steel
  • Maximum Torque
    52000 in/lb
  • Performance Features
    Axial Capacity (+, -), 0.14, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    14.0000 in, 355.60 mm
  • Torque Capacity
    52,000.00 in-lb, 5,875.20 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)