Motion
304 KD 21 LS900 FB

KOP-FLEX
304 KD 21 LS900 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, 16.7500 in, 425.45 mm Length
Mi Item #08687312
MFR #304 KD 21 LS900 FB
Price$29,146.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 LS900 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, 16.7500 in, 425.45 mm Length
Mi Item #08687312
MFR #304 KD 21 LS900 FB

Mfr description
304 KD 21 LS900 FB KD2 SERIES, 2430585
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,146.28/each

Specifications

Dimensions

  • Coupling Overall Length
    16.7500 in, 425.45 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    9.0000 in, 228.60 mm
  • Min Bore Diameter  
    1.5000 in, 38.10 mm
  • Outside Diameter
    9.0000 in
  • Overall Length
    16.7500 in
  • Weight
    106.66 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog Number
    304 KD 21 LS900 FB
  • Material
    Carbon Steel
  • Maximum Torque
    14833 ft-lbs
  • Performance Features
    Torque Rating 89000.0000 in-lbs, Torque Max 14833 ft-lbs, Axial Capacity 0.17
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    9.0000 in, 228.60 mm
  • Torque Capacity
    89,000.00 in-lb, 10,055.63 N-m
  • Torque Rating (in-lb)
    89,000.00 in-lb, 10,055.63 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)