Motion
354 KD 21 LS900 FB

KOP-FLEX
354 KD 21 LS900 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Spacer Style, 17.8700 in, 453.90 mm Length
Mi Item #08687314
MFR #354 KD 21 LS900 FB
Price$43,150.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 21 LS900 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Spacer Style, 17.8700 in, 453.90 mm Length
Mi Item #08687314
MFR #354 KD 21 LS900 FB

Mfr description
354 KD 21 LS900 FB KD2 SERIES, 2430619
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,150.53/each

Specifications

Dimensions

  • Coupling Overall Length
    17.8700 in, 453.90 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Distance Between Shafts
    9.0000 in, 228.60 mm
  • Length Through Bore  
    4.1200 in, 104.60 mm
  • Min Bore Diameter  
    2.0000 in, 50.80 mm
  • Outside Diameter
    10.5000 in
  • Overall Length
    17.8750 in
  • Weight
    166.16 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Spacer Style
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    354 KD 21 LS900 FB
  • Material
    Carbon Steel
  • Maximum Torque
    25000 ft-lbs
  • Number Of Pieces
    3
  • Performance Features
    Torque Rating 150000.0000 in-lbs, Torque Max 25000 lbs-ft
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    9.0000 in, 228.60 mm
  • Torque Capacity
    150,000.00 in-lb, 16,947.70 N-m
  • Torque Rating (in-lb)
    150,000.00 in-lb, 16,947.70 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)