Motion
404 KD 21 LS800 FB

KOP-FLEX
404 KD 21 LS800 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore
Mi Item #08687316
MFR #404 KD 21 LS800 FB
Price$51,114.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 21 LS800 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore
Mi Item #08687316
MFR #404 KD 21 LS800 FB

Mfr description
404 KD 21 LS800 FB KD2 SERIES, 2430635
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,114.31/each

Specifications

Dimensions

  • Coupling Size
    404
  • Coupling Size Code
    404
  • Distance Between Shafts
    8.0000 in, 203.20 mm
  • Length Through Bore  
    4.6200 in, 117.35 mm
  • Weight
    243.01 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    1 long hub/1 standard hub
  • Manufacturer Catalog Number
    404 KD 21 LS800 FB
  • Material
    Carbon Steel
  • Maximum Torque
    35833 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.225, Torque Rating (in-lbs), 215,0.0000 in, lbs, Total WR2 (lbs-in2), 3,150 psi
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    8.0000 in, 203.20 mm
  • Torque Capacity
    215,000.00 in-lb, 24,291.75 N-m
  • Torque Rating (in-lb)
    215,000.00 in-lb, 24,291.75 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)