Motion
103 KD 21 LL500 FB

KOP-FLEX
103 KD 21 LL500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Engagement, 8.8800 in, 225.55 mm Length
Mi Item #08687318
MFR #103 KD 21 LL500 FB
Price$5,639.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 21 LL500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Engagement, 8.8800 in, 225.55 mm Length
Mi Item #08687318
MFR #103 KD 21 LL500 FB

Mfr description
103 KD 21 LL500 FB KD2 SERIES, 2430254
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,639.64/each

Specifications

Dimensions

  • Coupling Overall Length
    8.8800 in, 225.55 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    1.9400 in, 49.28 mm
  • Min Bore Diameter  
    0.5000 in, 12.70 mm
  • Outside Diameter
    3.9375 in
  • Overall Length
    8.8750 in
  • Weight
    10.55 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs, Crowned Teeth
  • Flex Type
    Double Engagement
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Manufacturer Catalog Number
    103 KD 21 LL500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    667 ft-lbs
  • Performance Features
    Torque Rating 4000.0000 in-lbs, Torque Max 667 ft-lbs, Axial Capacity 0.08
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    5.0000 in, 127 mm
  • Tooth Profile
    Crowned Teeth
  • Torque Capacity
    4,000.00 in-lb, 451.94 N-m
  • Torque Rating (in-lb)
    4,000.00 in-lb, 451.94 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)