Motion
204 KD 21 LL500 FB

KOP-FLEX
204 KD 21 LL500 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 11.0600 in, 280.92 mm Length
MI ITEM #08687320
MFR #204 KD 21 LL500 FB
Price$9,616.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 21 LL500 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 11.0600 in, 280.92 mm Length
MI ITEM #08687320
MFR #204 KD 21 LL500 FB

Mfr description
204 KD 21 LL500 FB KD2 SERIES, 2430270
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,616.11/each

Specifications

Dimensions

  • Coupling Overall Length
    11.0600 in, 280.92 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    3.0300 in, 76.96 mm
  • Outside Diameter
    6.3750 in
  • Overall Length
    11.0625 in
  • Weight
    43.36 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    204 KD 21 LL500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    6000 ft-lbs
  • Number Of Pieces
    3
  • Performance Features
    HT (High Torque) disc packs, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    5.0000 in, 127 mm
  • Torque Capacity
    36,000.00 in-lb, 4,067.45 N-m
  • Torque Rating (in-lb)
    36,000.00 in-lb, 4,067.45 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)