Motion
254 KD 21 LL900 FB

KOP-FLEX
254 KD 21 LL900 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, 410.97 mm, 16.1800 in Length
Mi Item #08687325
MFR #254 KD 21 LL900 FB
Price$13,202.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 21 LL900 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, 410.97 mm, 16.1800 in Length
Mi Item #08687325
MFR #254 KD 21 LL900 FB

Mfr description
254 KD 21 LL900 FB KD2 SERIES, 2430346
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,202.49/each

Specifications

Dimensions

  • Coupling Overall Length
    410.97 mm, 16.1800 in
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Length Through Bore  
    91.19 mm, 3.5900 in
  • Outside Diameter
    7.6250 in
  • Overall Length
    16.1800 in
  • Weight
    72.02 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Manufacturer Catalog Number
    254 KD 21 LL900 FB
  • Material
    Carbon Steel
  • Maximum Torque
    8667 ft-lbs
  • Performance Features
    Torque Rating 52000.0000 in-lbs, Torque Max 8667 ft-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Torque Capacity
    52,000.00 in-lb, 5,875.21 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.21 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)