Motion
304 KD 21 LL700 FB

KOP-FLEX
304 KD 21 LL700 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, 15.3800 in, 390.65 mm Length
Mi Item #08687327
MFR #304 KD 21 LL700 FB
Price$37,261.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 LL700 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, 15.3800 in, 390.65 mm Length
Mi Item #08687327
MFR #304 KD 21 LL700 FB

Mfr description
304 KD 21 LL700 FB KD2 SERIES, 2430361
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,261.70/each

Specifications

Dimensions

  • Coupling Overall Length
    15.3800 in, 390.65 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    7.0000 in, 177.80 mm
  • Length Through Bore  
    4.1900 in, 106.43 mm
  • Min Bore Diameter  
    1.5000 in, 38.10 mm
  • Outside Diameter
    9.0000 in
  • Overall Length
    15.3750 in
  • Weight
    116 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog Number
    304 KD 21 LL700 FB
  • Material
    Carbon Steel
  • Maximum Torque
    14833 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.17, Total WR2 (lbs-in2), 745 psi
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    7.0000 in, 177.80 mm
  • Torque Capacity
    89,000.00 in-lb, 10,055.63 N-m
  • Torque Rating (in-lb)
    89,000.00 in-lb, 10,055.63 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)