Motion
354 KD 21 L FB

KOP-FLEX
354 KD 21 L FB

Gear Coupling Hub - Cplg Size: 354
Mi Item #08687338
MFR #354 KD 21 L FB
Price$13,473.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 21 L FB

Gear Coupling Hub - Cplg Size: 354
Mi Item #08687338
MFR #354 KD 21 L FB

Mfr description
354 KD 21 LHUB FB KD2 SERIES, KF1117563
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,473.38/each

Specifications

Dimensions

  • Coupling Size
    354
  • Coupling Size Code
    354
  • Weight
    57 lbs

Details

  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Manufacturer Catalog Number
    354 KD 21 L FB
  • Product Type
    Gear Coupling Hubs
  • Series
    KD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)