Motion
254 KD 4 LS FB

KOP-FLEX
254 KD 4 LS FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Single Flex, 7.1600 in, 181.90 mm Length
Mi Item #08687343
MFR #254 KD 4 LS FB
Price$6,885.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 4 LS FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Single Flex, 7.1600 in, 181.90 mm Length
Mi Item #08687343
MFR #254 KD 4 LS FB

Mfr description
254 KD 4 LS FB KD4 SERIES, 2434959
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,885.67/each

Specifications

Dimensions

  • Coupling Overall Length
    7.1600 in, 181.90 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Length Through Bore  
    3.5900 in, 91.20 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.6250 in
  • Overall Length
    7.1563 in
  • Weight
    50.07 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Disc Coupling
  • Coupling Style
    KD4
  • Coupling Type
    Disc Coupling
  • Design Features
    Single Flex, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Single Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    254 KD 4 LS FB
  • Material
    Carbon Steel
  • Maximum Torque
    8667 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.07, Torque [Max] (ft-lbs), 8,667 ft, lbs, Torque Rating (in-lbs), 52,0.0000 in
  • Product Type
    Complete Gear Couplings
  • Series
    Style KD4
  • Torque Capacity
    52,000.00 in-lb, 5,875.20 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)