Motion
304 KD 4 LS FB

KOP-FLEX
304 KD 4 LS FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Single Flex, 8.4000 in, 213.36 mm Length
MI ITEM #08687344
MFR #304 KD 4 LS FB
Price$17,428.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 4 LS FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Single Flex, 8.4000 in, 213.36 mm Length
MI ITEM #08687344
MFR #304 KD 4 LS FB

Mfr description
304 KD 4 LS FB KD4 SERIES, 2434967
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,428.16/each

Specifications

Dimensions

  • Coupling Overall Length
    8.4000 in, 213.36 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Length Through Bore  
    4.1900 in, 106.43 mm
  • Min Bore Diameter  
    1.5000 in, 38.10 mm
  • Outside Diameter
    9.0000 in
  • Overall Length
    8.4000 in
  • Weight
    78.13 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD4
  • Coupling Type
    Disc Coupling
  • Design Features
    Single Flex, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Single Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    1 long hub/1 standard hub
  • Manufacturer Catalog Number
    304 KD 4 LS FB
  • Material
    Carbon Steel
  • Maximum Torque
    14833 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.085, Torque [Max] (ft-lbs), 14,833 ft, lbs, Torque Rating (in-lbs), 89,0.0000 in
  • Product Type
    Complete Gear Couplings
  • Series
    KD4
  • Torque Capacity
    89,000.00 in-lb, 10,055.63 N-m
  • Torque Rating (in-lb)
    89,000.00 in-lb, 10,055.63 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)