Motion
103 KD 4 LL FB

KOP-FLEX
103 KD 4 LL FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Single Flex, 3.9400 in OD, 4.1900 in, 106.43 mm Length
Mi Item #08687347
MFR #103 KD 4 LL FB
Price$3,505.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 4 LL FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Single Flex, 3.9400 in OD, 4.1900 in, 106.43 mm Length
Mi Item #08687347
MFR #103 KD 4 LL FB

Mfr description
103 KD 4 LL FB KD4 SERIES, 2435089
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,505.13/each

Specifications

Dimensions

  • Coupling Overall Length
    4.1900 in, 106.43 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Length Through Bore  
    1.9400 in, 49.28 mm
  • Outside Diameter
    3.9375 in
  • Overall Length
    4.1875 in
  • Sleeve Outside Diameter  
    3.9400 in
  • Weight
    8.14 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD4
  • Coupling Type
    Disc Coupling
  • Design Features
    Single Flex, Unitized Disc Packs, HT (High Torque) disc packs, 2 long hubs
  • Flex Type
    Single Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Manufacturer Catalog Number
    103 KD 4 LL FB
  • Material
    Carbon Steel
  • Maximum Torque
    667 ft-lbs
  • Performance Features
    Torque Rating 4000.0000 in-lbs, Axial Capacity 0.04
  • Product Type
    Complete Gear Couplings
  • Series
    KD4
  • Torque Capacity
    4,000.00 in-lb, 451.94 N-m
  • Torque Rating (in-lb)
    4,000.00 in-lb, 451.94 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)