Motion
354 KD 4 LL FB

KOP-FLEX
354 KD 4 LL FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Single Flex, 10.3100 in, 261.87 mm Length
Mi Item #08687351
MFR #354 KD 4 LL FB
Price$34,303.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 4 LL FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Single Flex, 10.3100 in, 261.87 mm Length
Mi Item #08687351
MFR #354 KD 4 LL FB

Mfr description
354 KD 4 LL FB KD4 SERIES, 2435139
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,303.74/each

Specifications

Dimensions

  • Coupling Overall Length
    10.3100 in, 261.87 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Length Through Bore  
    4.7500 in, 120.65 mm
  • Outside Diameter
    10.5000 in
  • Overall Length
    10.3125 in
  • Weight
    124.5 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Disc Coupling
  • Coupling Style
    KD4
  • Coupling Type
    Disc Coupling
  • Design Features
    Single Flex disc couplings, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Single Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Manufacturer Catalog Number
    354 KD 4 LL FB
  • Material
    Carbon Steel
  • Maximum Torque
    150000 in/lb
  • Performance Features
    Axial Capacity (+, -), 0.1, Torque Rating (in-lbs), 150,0.0000 in, lbs, Total WR2 (lbs-in2), 980 psi
  • Product Type
    Complete Gear Couplings
  • Series
    KD4
  • Torque Capacity
    150,000.00 in-lb, 16,947.73 N-m
  • Torque Rating (in-lb)
    150,000.00 in-lb, 16,947.73 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)