Motion
304 KD 21 S FB

KOP-FLEX
304 KD 21 S FB

Gear Coupling Hub - Cplg Size: 304, Bore Type: Finished Bore, Material: Carbon Steel
MI ITEM #08687355
MFR #304 KD 21 S FB
Price$2,784.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 S FB

Gear Coupling Hub - Cplg Size: 304, Bore Type: Finished Bore, Material: Carbon Steel
MI ITEM #08687355
MFR #304 KD 21 S FB

Mfr description
304 KD 21 SHUB FB KD2 SERIES, 2437846
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,784.62/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    3.5600 in, 90.40 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Length Through Bore
    3.5600 in, 90.40 mm
  • Maximum Bore
    4.5000 in, 114.30 mm
  • Maximum Bore Diameter
    4.5000 in, 114.30 mm
  • Min Bore Diameter
    1.5000 in, 38.10 mm
  • Overall Length
    3.5625 in
  • Weight
    24.00 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Standard Hub
  • Coupling Component
    Standard Hub
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Standard Hub component deg F Spacer coupling, economical 3-component design, Meet AGMA Class 9 balance off the shelf
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    304 KD 21 SHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 9 balance off the shelf
  • Product Type
    Gear Coupling Hubs
  • Series
    KD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)