Motion
354 KD 20 SS1000 FB

KOP-FLEX
354 KD 20 SS1000 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 18.0000 in, 457.20 mm Length
MI ITEM #08687365
MFR #354 KD 20 SS1000 FB
Price$55,058.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 SS1000 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 18.0000 in, 457.20 mm Length
MI ITEM #08687365
MFR #354 KD 20 SS1000 FB

Mfr description
354 KD 20 SS1000 FB KD2 SERIES, 2431138
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,058.26/each

Specifications

Dimensions

  • Coupling Overall Length
    18.0000 in, 457.20 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Distance Between Shafts
    10.0000 in, 254 mm
  • Length Through Bore  
    4.0000 in, 101.60 mm
  • Min Bore Diameter  
    2.0000 in, 50.80 mm
  • Outside Diameter
    10.7500 in
  • Overall Length
    18.0000 in
  • Weight
    218.58 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Factory-assembled center section, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    354 KD 20 SS1000 FB
  • Material
    Carbon Steel
  • Maximum Torque
    150,000 in/lb
  • Performance Features
    HT (High Torque) disc packs, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    10.0000 in, 254 mm
  • Torque Capacity
    0.00 in-lb, 947.70 N-m
  • Torque Rating (in-lb)
    1,500.00 in-lb, 16,947.70 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)