Motion
354 KD 20 SS1200 FB

KOP-FLEX
354 KD 20 SS1200 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 20.0000 in, 508 mm Length
MI ITEM #08687366
MFR #354 KD 20 SS1200 FB
Price$55,058.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 SS1200 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 20.0000 in, 508 mm Length
MI ITEM #08687366
MFR #354 KD 20 SS1200 FB

Mfr description
354 KD 20 SS1200 FB KD2 SERIES, 2431146
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,058.26/each

Specifications

Dimensions

  • Bore Length
    4.0000 in, 101.60 mm
  • Coupling Overall Length
    20.0000 in, 508 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Distance Between Shafts
    12.0000 in, 304.80 mm
  • Length Through Bore  
    4.0000 in, 101.60 mm
  • Min Bore Diameter  
    2.0000 in, 50.80 mm
  • Outside Diameter
    10.7500 in
  • Overall Length
    20.0000 in
  • Weight
    236.58 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Crowned Teeth, Lubricated Design
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    354 KD 20 SS1200 FB
  • Material
    Carbon Steel
  • Maximum Torque
    25000 ft-lbs
  • Performance Features
    Torque Rating 150000.0000 in-lbs, Axial Capacity 0.2
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    12.0000 in, 304.80 mm
  • Tooth Profile
    Crowned
  • Torque Capacity
    150,000.00 in-lb, 16,947.73 N-m
  • Torque Rating (in-lb)
    150,000.00 in-lb, 16,947.73 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)