Motion
404 KD 20 SS1000 FB

KOP-FLEX
404 KD 20 SS1000 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, Spacer Style, 18.8800 in, 479.55 mm Length
Mi Item #08687367
MFR #404 KD 20 SS1000 FB
Price$61,927.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 20 SS1000 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, Spacer Style, 18.8800 in, 479.55 mm Length
Mi Item #08687367
MFR #404 KD 20 SS1000 FB

Mfr description
404 KD 20 SS1000 FB KD2 SERIES, 2431161
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,927.67/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    18.8800 in, 479.55 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Distance Between Shafts
    10.0000 in, 254 mm
  • Length Through Bore  
    4.4400 in, 112.78 mm
  • Min Bore Diameter  
    2.5000 in, 63.50 mm
  • Outside Diameter
    12.0000 in
  • Overall Length
    18.8750 in
  • Weight
    337.13 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer Design, Factory-assembled center section, HT (High Torque) disc packs
  • Flex Type
    Spacer Style
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    404 KD 20 SS1000 FB
  • Material
    Carbon Steel
  • Maximum Torque
    35833 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.225, Meet AGMA Class 9 balance, Meet API 610 specifications
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Attachment
    Keyway
  • Shaft Spacing
    10.0000 in, 254 mm
  • Torque Capacity
    215,000.00 in-lb, 24,291.75 N-m
  • Torque Rating (in-lb)
    215,000.00 in-lb, 24,291.75 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)