Motion
304 KD 20 LS900 FB

KOP-FLEX
304 KD 20 LS900 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Double Flex, 17.1300 in, 435.10 mm Length
Mi Item #08687385
MFR #304 KD 20 LS900 FB
Price$26,318.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 20 LS900 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Double Flex, 17.1300 in, 435.10 mm Length
Mi Item #08687385
MFR #304 KD 20 LS900 FB

Mfr description
304 KD 20 LS900 FB KD2 SERIES, 2431641
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,318.30/each

Specifications

Dimensions

  • Coupling Overall Length
    17.1300 in, 435.10 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    9.0000 in, 228.60 mm
  • Length Through Bore  
    4.7500 in, 120.65 mm
  • Min Bore Diameter  
    1.5000 in, 38.10 mm
  • Outside Diameter
    9.2500 in
  • Overall Length
    17.1250 in
  • Weight
    151.78 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Crowned Teeth, High Torque Disc Packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    1 long hub/1 standard hub
  • Manufacturer Catalog Number
    304 KD 20 LS900 FB
  • Material
    Carbon Steel
  • Maximum Torque
    14833 ft-lbs
  • Performance Features
    Torque Capacity 89000.0000 in-lbs, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    9.0000 in, 228.60 mm
  • Tooth Profile
    Crowned
  • Torque Capacity
    89,000.00 in-lb, 10,055.63 N-m
  • Torque Rating (in-lb)
    89,000.00 in-lb, 10,055.63 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)