Motion
404 KD 20 LS1400 FB

KOP-FLEX
404 KD 20 LS1400 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, 24.5600 in, 623.82 mm Length
Mi Item #08687395
MFR #404 KD 20 LS1400 FB
Price$59,283.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 20 LS1400 FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, 24.5600 in, 623.82 mm Length
Mi Item #08687395
MFR #404 KD 20 LS1400 FB

Mfr description
404 KD 20 LS1400 FB KD2 SERIES, 2431740
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,283.95/each

Specifications

Dimensions

  • Coupling Overall Length
    24.5600 in, 623.82 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Min Bore Diameter  
    2.5000 in, 63.50 mm
  • Outside Diameter
    12.0000 in
  • Overall Length
    24.5625 in
  • Weight
    354.58 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Factory-assembled center section, Crowned teeth, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    404 KD 20 LS1400 FB
  • Material
    Carbon Steel
  • Maximum Torque
    35833 ft-lbs
  • Performance Features
    Specifically engineered to meet API 610 specifications, Meet AGMA Class 9 balance off the shelf, May be balanced to AGMA Class 10 or 11
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Tooth Profile
    Crowned Teeth
  • Torque Capacity
    215,000.00 in-lb, 24,291.75 N-m
  • Torque Rating (in-lb)
    215,000.00 in-lb, 24,291.75 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)