Motion
454 KD 20 LS1000 FB

KOP-FLEX
454 KD 20 LS1000 FB

Complete Gear Coupling - Cplg Size 454, Finished Bore, Spacer Style, 21.5600 in, 547.62 mm Length
Mi Item #08687396
MFR #454 KD 20 LS1000 FB
Price$67,637.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 20 LS1000 FB

Complete Gear Coupling - Cplg Size 454, Finished Bore, Spacer Style, 21.5600 in, 547.62 mm Length
Mi Item #08687396
MFR #454 KD 20 LS1000 FB

Mfr description
454 KD 20 LS1000 FB KD2 SERIES, 2431757
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67,637.75/each

Specifications

Dimensions

  • Bore - Side 1
    3.0000 in, 76.2 mm
  • Bore Diameter
    3.0000 in
  • Coupling Overall Length
    21.5600 in, 547.62 mm
  • Coupling Size
    454
  • Coupling Size Code
    454
  • Distance Between Shafts
    10.0000 in, 254 mm
  • Length Through Bore  
    6.7500 in, 171.45 mm
  • Min Bore Diameter  
    3.0000 in, 76.20 mm
  • Outside Diameter
    13.0000 in
  • Overall Length
    21.5625 in
  • Weight
    263.96 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Factory-assembled center section, Crowned teeth, HT (High Torque) disc packs
  • Flex Type
    Spacer Style
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    454 KD 20 LS1000 FB
  • Material
    Carbon Steel
  • Maximum Torque
    42500 ft-lbs
  • Performance Features
    Meet API 610 specifications, Meet AGMA Class 9 balance, Torque Max, 42,500 ft, lbs, Torque Rating, 255,0.0000 in
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    10.0000 in, 254 mm
  • Tooth Profile
    Crowned
  • Torque Capacity
    255,000.00 in-lb, 28,811.10 N-m
  • Torque Rating (in-lb)
    255,000.00 in-lb, 28,811.10 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)