Motion
204 KD 20 LL1000 FB

KOP-FLEX
204 KD 20 LL1000 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 17.2400 in, 437.90 mm Length
Mi Item #08687402
MFR #204 KD 20 LL1000 FB
Price$12,514.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 LL1000 FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Double Flex, 17.2400 in, 437.90 mm Length
Mi Item #08687402
MFR #204 KD 20 LL1000 FB

Mfr description
204 KD 20 LL1000 FB KD2 SERIES, 2432094
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,514.48/each

Specifications

Dimensions

  • Coupling Overall Length
    17.2400 in, 437.90 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    10.0000 in, 254 mm
  • Length Through Bore  
    3.6200 in, 91.90 mm
  • Overall Length
    17.2400 in
  • Weight
    68.94 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer design, Factory-assembled center section, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Includes
    Factory-assembled center section
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    204 KD 20 LL1000 FB
  • Material
    Carbon Steel
  • Maximum Torque
    6000 ft-lbs
  • Performance Features
    HT (High Torque) disc packs, Meet AGMA Class 9 balance, Torque Rating 36000.0000 in-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    10.0000 in, 254 mm
  • Torque Capacity
    36,000.00 in-lb, 4,067.50 N-m
  • Torque Rating (in-lb)
    36,000.00 in-lb, 4,067.50 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)