Motion
304 KD 20 LL1400 FB

KOP-FLEX
304 KD 20 LL1400 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Double Flex, 23.5000 in, 596.90 mm Length
Mi Item #08687415
MFR #304 KD 20 LL1400 FB
Price$25,706.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 20 LL1400 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Double Flex, 23.5000 in, 596.90 mm Length
Mi Item #08687415
MFR #304 KD 20 LL1400 FB

Mfr description
304 KD 20 LL1400 FB KD2 SERIES, 2432235
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,706.14/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    23.5000 in, 596.90 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    14.0000 in, 355.60 mm
  • Length Through Bore  
    4.7500 in, 120.65 mm
  • Overall Length
    23.5000 in
  • Weight
    172 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Factory-Assembled Center Section, HT (High Torque) Disc Packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    304 KD 20 LL1400 FB
  • Material
    Carbon Steel
  • Maximum Torque
    14833 ft-lbs
  • Performance Features
    Specifically engineered to meet API 610 specifications, Meet AGMA Class 9 balance off the shelf, High Torque (HT) disc packs
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    14.0000 in, 355.60 mm
  • Torque Capacity
    89,000.00 in-lb, 10,055.60 N-m
  • Torque Rating (in-lb)
    89,000.00 in-lb, 10,055.60 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)