Motion
354 KD 20 LL900 FB

KOP-FLEX
354 KD 20 LL900 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, 19.7600 in, 501.90 mm Length
MI ITEM #08687416
MFR #354 KD 20 LL900 FB
Price$56,737.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 LL900 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, 19.7600 in, 501.90 mm Length
MI ITEM #08687416
MFR #354 KD 20 LL900 FB

Mfr description
354 KD 20 LL900 FB KD2 SERIES, 2432243
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,737.69/each

Specifications

Dimensions

  • Coupling Overall Length
    19.7600 in, 501.90 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Length Through Bore  
    5.3800 in, 136.70 mm
  • Overall Length
    19.7600 in
  • Weight
    255.91 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Factory-assembled center section, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Manufacturer Catalog Number
    354 KD 20 LL900 FB
  • Material
    Carbon Steel
  • Maximum Torque
    25000 ft-lbs
  • Performance Features
    Torque Rating 150000.0000 in-lbs, Torque Max 25000 lbs-ft
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    9.0000 in, 228.60 mm
  • Torque Capacity
    150,000.00 in-lb, 16,947.70 N-m
  • Torque Rating (in-lb)
    150,000.00 in-lb, 16,947.70 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)